Apply to be a TradeMaster!
Main product image of 55/64-27F Water Saving Aerator, 1.5 GPM (Chrome), 10481
Magnifying glass
Hover image to zoom

55/64-27F Water Saving Aerator, 1.5 GPM (Chrome), 10481

Brand:
Danco
SKU:
10481
Rating:
(0)
Q&A:
(0)
55/64-27F Water Saving Aerator, 1.5 GPM (Chrome), 10481
Magnifying glass
Hover image to zoom
$2.82 each
Backorder
Backorder
Get it Mon, Nov 2 - Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Used With
Universal
Product Highlight: Size
55/64"
Product Highlight: Thread Type
Female Thread Type

Description

–
This 1.5 GPM Faucet Aerator by Danco has new Innovative Features. It has Cyclone Technology which reduces water consumption without sacrificing water pressure. This Faucet Aerator is Water Sense Certified and can save you up to 30% water as compared to using the standard 2.2 GPM Aerator.

Features:
  • Saves up to 30% water consumption
  • Female thread 55/64 in.-27F
  • Watersense certified 1.5 GPM
  • Cyclone aerated stream which reduces water consumption without sacrificing water pressure
  • Removable/replaceable insert
  • Twisting spray pattern
  • Will work on any faucet
Specifications
  • OEM Brand: Universal
  • Application: Sink
  • Material: Brass
  • Product Type: Aerator

Specs

–
Finish:

Chrome

Product Type:

Aerator

Used With:

Universal

Flow Rate (GPM):

1.5

Size:

55/64"

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy