The Day Savers – A National Tradesmen Day Contest
Main product image of 15/16"-27M x 55/64"-27F Extra Water Saving Dual Thread Faucet Aerator, 1.0 GPM (Chrome)
Magnifying glass
Hover image to zoom

15/16"-27M x 55/64"-27F Extra Water Saving Dual Thread Faucet Aerator, 1.0 GPM (Chrome)

Brand:
Danco
SKU:
10485
Rating:
(0)
Q&A:
(0)
15/16"-27M x 55/64"-27F Extra Water Saving Dual Thread Faucet Aerator, 1.0 GPM (Chrome)
Magnifying glass
Hover image to zoom
$5.48 each
Backorder
Backorder
Get it Wed, Sep 30 - Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome
Product Highlight: Size
15/16"

Description

This 1.0 GPM faucet aerator by Danco has innovative features. It has cyclone technology which reduces water consumption without sacrificing water pressure. It has a removable/replaceable insert with a twisting spray pattern and will work on any faucet. Dual threads fit 15/16 in.-27M or 55/64 in.-27F.

Features:

  • Extra savings up to 55% water consumption
  • Dual threads will accommodate 15/16 in. - 27 male threads (outside threads) or 55/64 in. - 27 female threads (inside threads)
  • Solid brass body in chrome finish
  • Cyclone aerated stream which reduces water consumption without sacrificing water pressure
  • Removable/replaceable insert
  • Twisting spray pattern
  • Dual thread will connect to either male or female faucet
  • Complies with the reduction of lead in drinking water act

Specs

Finish:

Chrome

Flow Rate (GPM):

1

Product Type:

Aerator

Size:

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy