Apply to be a TradeMaster!
Main product image of 15/16"-27M x 55/64"-27F Dual Thread Slotted Faucet Aerator, 1.5 GPM
Magnifying glass
Hover image to zoom

15/16"-27M x 55/64"-27F Dual Thread Slotted Faucet Aerator, 1.5 GPM

Brand:
Danco
SKU:
10489
Rating:
(0)
Q&A:
(0)
15/16"-27M x 55/64"-27F Dual Thread Slotted Faucet Aerator, 1.5 GPM
Magnifying glass
Hover image to zoom
$4.18 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
15/16"

Description

–

Saves up to 30% water consumption

Features:

  • Slotted design to maximize aeration
  • 15/16-27M X 55/64-27F Dual Slotted
  • EPA WaterSense Certified
  • Cyclone aerated stream which reduces water consumption without sacrificing water pressure
  • Removable/replaceable insert
  • Twisting spray pattern
  • Dual thread will connect to either male or female faucet
  • Complies with the reduction of lead in drinking water act

Specs

–
Product Type:

Aerator

Size:

15/16"

Flow Rate (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy