Apply to be a TradeMaster!
Main product image of Faucet Aerator Insert Replacement, 1.5 GPM
Magnifying glass
Hover image to zoom

Faucet Aerator Insert Replacement, 1.5 GPM

Brand:
Danco
SKU:
10495
Rating:
(0)
Q&A:
(0)
Faucet Aerator Insert Replacement, 1.5 GPM
Magnifying glass
Hover image to zoom
$2.00 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Aerator removable replacement insert

Features:

  • Saves up to 30% water consumption
  • EPA WaterSense Certified
  • Replacement Insert Specs: Aerator body fits either 15/16" or 55/64"
  • Includes : (1) regular blue insert, (1) short washer and (1) tall washer
  • Cyclone aerated stream which reduces water consumption without sacrificing water pressure
  • Keep aerators in top form and maximize water savings by replacing inserts once a year
  • Twisting spray pattern

Specs

–
Product Type:

Aerator

Flow Rate (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy