Apply to be a TradeMaster!
Main product image of 1.5 GPM Dual Thread Swivel Sprayrator  (White)
Magnifying glass
Hover image to zoom

1.5 GPM Dual Thread Swivel Sprayrator (White)

Brand:
Danco
SKU:
10499
Rating:
(0)
Q&A:
(0)
1.5 GPM Dual Thread Swivel Sprayrator  (White)
Magnifying glass
Hover image to zoom
$9.98 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–

This Danco Dual Thread Swivel Sprayrator adds air bubbles to the water to give it a softer feel. It also helps to reduce the volume of water that you use. The 360 degree swivel action allows you to focus the water into those hard to reach areas and has 2 spray patterns to choose from; aerated stream and aerated wide spray . The 1.5 GPM water flow is EPA Certified and can save you up to 30% water consumption as compared to the standard 2.2 GPM.

Features:

  • Saves up to 30% water consumption
  • Dual threads will accommodate 15/16 in. - 27 male threads (outside threads) or 55/64 in. - 27 female threads (inside threads)
  • 360 degree motion sprayrator
  • Double jointed to allow for maximum spray coverage
  • Push/Pull feature lets you choose aerated stream or aerated wide spray
  • EPA WaterSense Certified
  • Dual thread will connect to either male or female faucet
  • For kitchen faucets ONLY
  • Complies with the reduction of lead in drinking water act

Specs

–
Finish:

White

Product Type:

Sprayer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy