Apply to be a TradeMaster!
Main product image of Faucet Washer Assortment Kit
Magnifying glass
Hover image to zoom

Faucet Washer Assortment Kit

Brand:
Danco
SKU:
10711-DANCO
Rating:
(0)
Q&A:
(0)
Faucet Washer Assortment Kit
Magnifying glass
Hover image to zoom
$6.48 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

O-rings are one of the simplest, yet most engineered, precise, and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.

Features:

  • Tough, flexible rubber construction
  • Assortment contains 6 o-rings of different sizes to serve various needs, including water filtration systems
  • Contains OEM Specific O-rings: #104 O-ring for Kenco, #106 O-ring for Price Pfister
  • Also contains universal O-rings: #103, #107, #109, #110 O-Rings
  • O-Ring assortment size range from 1-7/8 in. ID to 2-3/8 in. OD
  • Fits Kenco, Price Pfister and various manufacturers
  • Designed to withstand harsh chemicals
  • Provides a better seal which helps prevent leaks
  • Will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C)
  • Helps prevent leaks in multiple applications such as drip leaks in faucets
  • Helps save water and energy
  • Intended for faucet repair
  • Includes 1 each of different sized o-rings

Specs

–
Product Type:

Washer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy