Apply to be a TradeMaster!
Main product image of Smart Spray Pull-Down Faucet Spray Head (Stainless Steel)
Magnifying glass
Hover image to zoom

Smart Spray Pull-Down Faucet Spray Head (Stainless Steel)

Brand:
Danco
SKU:
10724
Rating:
(0)
Q&A:
(0)
Smart Spray Pull-Down Faucet Spray Head (Stainless Steel)
Magnifying glass
Hover image to zoom
$34.98 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
Stainless Steel

Description

–
Introducing the Smart Spray, a new universal pull down replacement spray head designed to easily install on your existing kitchen faucet. It features an elegant ergonomic design with two water-saving 1.5 GPM spray options of wide and stream sprays.

Product Features:
  • Durable plastic construction provides reliable performance, with a stainless steel finish to resist corrosion or tarnishing
  • Adapters, which are designed to fit Moen, Delta, Glacier Bay, AquaSource, Price Pfister, and other brands

Specs

–
Product Type:

Spray Head

Material:

Plastic

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy