Apply to be a TradeMaster!
Main product image of Bathtub Hair Catcher
Magnifying glass
Hover image to zoom

Bathtub Hair Catcher

Brand:
Danco
SKU:
10771
Rating:
(0)
Q&A:
(0)
Bathtub Hair Catcher
Magnifying glass
Hover image to zoom
$6.98 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Say Goodbye to Clogged Drains with the Danco Silicone Bathtub Hair Catcher! Keep your bathroom drain flowing freely with Danco's Silicone Rubber Bathtub Hair Catcher with Suction Cup Design. Engineered to trap hair before it causes clogs, this innovative drain protector features a patent-pending suction cup that securely attaches to your bathtub stopper-whether it's open or closed. Designed to work best on smooth, flat surfaces, this hair catcher fits most standard lift-and-turn, push-button, and trip-lever bathtub stoppers. It stays in place during every shower, catching excess hair without blocking water flow or filling the tub. Perfect for any bathroom, the Danco Hair Catcher with Suction Cup is a simple and affordable way to reduce plumbing problems, prevent water backup, and protect your pipes, making it an essential drain protection accessory for homes with long-haired pets, frequent shower use, or both.

Features:

  • Patent-pending suction cup securely clings to the bathtub stopper, staying in place when open or closed
  • Effectively traps hair before it goes down the drain, helping to reduce clogs and costly plumbing repairs
  • Compatible with standard lift-and-turn, push-button, and trip-lever stoppers for wide usability
  • Dimensions: height of 1.5 inches, with a width and length of 4 inches, the suction cup is 1.75 inches
  • Catches hair while still allowing water to drain freely, so your tub won't fill up during showers
  • Works best on flat, crack-free, and non-textured bathtub surfaces for a tight, lasting hold
  • Made from flexible, easy-to-clean silicone rubber that resists mildew and stands up to daily use
  • Easy to Install & Remove: Just press to secure or lift to remove-no tools or harsh chemicals needed
  • Note: This hair catcher will not fully cover drains larger than 4 inches, and if the drain top is smaller than 1.5 inches, the suction cup may not provide full suction

Specs

–
Product Type:

Stopper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy