Apply to be a TradeMaster!
Main product image of Replacement Tub/Shower Faucet Handle for Price Pfister (Chrome), 10793
Magnifying glass
Hover image to zoom

Replacement Tub/Shower Faucet Handle for Price Pfister (Chrome), 10793

Brand:
Danco
SKU:
10793
Rating:
(0)
Q&A:
(0)
Replacement Tub/Shower Faucet Handle for Price Pfister (Chrome), 10793
Magnifying glass
Hover image to zoom
$3.61 each
In Stock
In Stock
Get 24 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel, Metal
Product Highlight: Diameter (Inches)
2-3/8" Diameter
Product Highlight: Finish
Chrome
Product Highlight: Height (Inches)
2-1/2" Height

Description

–

If your faucet handle has seen better days, you can bring your faucet back to life with replacement handles. The Danco Tub/Shower Handles for Price Pfister Faucets helps restore your faucet. Replacing leaky, worn-out handles will help restore your faucet to "like new" condition. With brand specific fit handles, you can be sure that your new handles are an exact match to the original style and fit perfectly. These handles are designed to fit Price Pfister Verve old style tub/shower faucets.



Features:

  • PRICE PFISTER VERVE REPLACEMENT FAUCET HANDLES: These handles replace Pfister OEM# 941-341 2-3 handle tub and shower faucets
  • REPLACEMENT HANDLE DIMENSIONS: Faucet handles measure 2-3/8 inch diameter at the base with a 2-1/2 inch height
  • COMPATIBILITY: This faucet handle kit is designed specifically for use with Pfister Verve tub/shower valves
  • DURABLE CONSTRUCTION - The Price Pfister Verve tub/shower faucet handles are constructed of metal and steel for long-lasting durability
  • CHROME FINISH - The chrome finish is the perfect upgrade or replacement for any bathroom decor with clear plastic hot and cold index buttons for a classic look
  • INCLUDED COMPONENTS: This Price Pfister tub shower handle replacement includes (2) knob handles, index buttons with hot and cold graphics and the installation screws
  • SIMPLE INSTALLATION - This complete Pfister Verve handle replacement is designed with all parts needed for an easy installation
  • TOOL REQUIRED: Flat-head Screwdriver is needed to complete this DIY installation

Specs

–
Material:

Steel

Metal

Diameter (Inches):

2-3/8"

Finish:

Chrome

Height (Inches):

2-1/2"

Product Type:

Knob

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy