Apply to be a TradeMaster!
Main product image of Large Universal Canopy Faucet Handle in Chrome
Magnifying glass
Hover image to zoom

Large Universal Canopy Faucet Handle in Chrome

Brand:
Danco
SKU:
10807
Rating:
(0)
Q&A:
(0)
Large Universal Canopy Faucet Handle in Chrome
Magnifying glass
Hover image to zoom
$8.03 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Plastic Chrome Plated
Product Highlight: Material
Acrylic
Product Highlight: Used With
Universal

Description

–
Chrome Faucet Handle Replacement

Features:
  • Universal design works with most faucets
  • Easy to install with included adapter, spacers, and wrench
  • Large metal canopy handle with adapter
  • Cold, hot, and diverter button included
  • Acrylic material with chrome finish
  • Length: 1.99"
  • Height: 2.52"

Specs

–
Product Type:

Handle

Finish:

Plastic Chrome Plated

Material:

Acrylic

Used With:

Universal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy