Shop Resideo Sale
Main product image of Kitchen Faucet Pull-Out Spray Hose Replacement Kit
Magnifying glass
Hover image to zoom

Kitchen Faucet Pull-Out Spray Hose Replacement Kit

Brand:
Danco
SKU:
10912
Rating:
(0)
Q&A:
(0)
Kitchen Faucet Pull-Out Spray Hose Replacement Kit
Magnifying glass
Hover image to zoom
$27.03 each
In Stock
In Stock
Get 5 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vinyl
Product Highlight: Used With
Delta, Moen

Description

–
Whether you need to clean your veggies, wash off dirty dishes or rinse out your sink you will need a kink resistant pull-out faucet sprayer hose. This Danco Faucet Pullout Spray Hose Replacement connects your pull-out faucet spray head to your kitchen faucet. Installation of this hose has two connection points: connection of the hose to the kitchen spray head and connection of the hose to the faucet base and each of these connection points requires different adapters as these connections points are different.

This Pullout Spray Hose Replacement Kit includes 2 adapters to connect the hose to the sprayer head. It includes adapters to fit DELTA pull-out faucet sprayers that have 5/8" – 18UNF female threads which includes most current Delta Kitchen Faucets and the DANCO Pull-Out Kitchen Faucet Spray Head Replacement products that have 1/2" NPSM Male Threads.

This kit also includes 8 adapters to choose from that allows for the sprayer hose to connect to your existing faucet base. Included faucet base adapters fit OakBrook Collection, Globe Union, Moen, Delta, older faucet models of American Standard and Pfister. We HIGHLY RECOMMEND using the DANCO PULL-OUT KITCHEN FAUCET HEAD REPLACEMENT SPRAYER when connecting this Pull-Out Sprayer Hose to your existing faucet base for these brands.

Features:
  • PULL-OUT FAUCET HOSE REPLACEMENT connects the Pull-out Faucet Spray Head to the kitchen faucet; this complete kit includes 2 adapters to choose from that connects to the faucet sprayer and 8 adapters to choose from to connect the spray hose to your existing faucet base.
  • ATTACHING HOSE ATTACHMENT TO SPRAYER: Included Faucet Spray Head adapters FIT DELTA pull-out faucet sprayers that have 5/8" – 18UNF female threads which includes many current Delta Kitchen Faucets and the DANCO Pull-Out Kitchen Faucet Spray Head Replacement model #’s 10408, 10409, & 10415 that have 1/2" NPSM Male Threads.
  • ATTACHING HOSE TO FAUCET BASE: This kit includes 8 adapters to choose from that allows for the sprayer hose to attach to your existing faucet base. Included Faucet base adapters fit OakBrook Collection, Globe Union, Moen, Delta, and older faucet models of American Standard, Pfister and Moen. We HIGHLY RECOMMEND using the DANCO PULL-OUT KITCHEN FAUCET HEAD REPLACEMENT SPRAYER when connecting this Pull-Out Sprayer Hose to your existing faucet base for these brands as this kit only includes two sprayer head adapters that fit ONLY DELTA PULL-OUT FAUCET SPRAYERS.
  • KINK-RESISTANT NYLON BRAIDED faucet sprayer hose for kitchen pull-out spray heads features a 57 inch nylon braided, kink-resistant hose with a 3/8-Inch diameter connector.
  • FAUCET SPRAY HOSE KIT INCLUDES (2) adapters to connect Hose to Delta & Danco Pull-out Spray Heads, (8) adapters to connect hose to the faucet base (see brands above), and other necessary washers and O-ring for easier installation.
  • DOES NOT FIT KITCHEN SINK SIDE SPRAYER HEADS or PULL-DOWN SPRAY HEADS!
  • DESIGNED FOR CONNECTING KITCHEN PULL-OUT FAUCET SPRAYER HEADS to Faucet base ONLY!
  • HOUSEHOLD TOOLS NEEDED FOR INSTALLATION: Adjustable Wrench, Adjustable Pliers and Pipe Thread Tape.

Specs

–
Product Type:

Hose Kit

Material:

Vinyl

Used With:

Delta

Moen

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy