Apply to be a TradeMaster!
Main product image of 7/8" O.D. Air Gap Body with Brushed Nickel Cap
Magnifying glass
Hover image to zoom

7/8" O.D. Air Gap Body with Brushed Nickel Cap

Brand:
Danco
SKU:
10924
Rating:
(0)
Q&A:
(0)
7/8" O.D. Air Gap Body with Brushed Nickel Cap
Magnifying glass
Hover image to zoom
$5.55 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: OD
7/8"
Product Highlight: Finish
Brushed Nickel

Description

–

The Danco Complete Air Gap Assembly with Brushed Nickel Air Gap Cap prevents sewage from flowing back into the dishwasher. The dishwasher air gap is mounted above the sink and prevents contaminated water from re-entering the dishwasher from the drain via backflow. It is a simple way to make certain wastewater and debris never re-enter your clean water supply. When you are running your dishes through a wash cycle, the last thing you want is for them to emerge streaked with grime pumped in from your clogged garbage disposal. The air gap body separates the hose running dirty water from the hose running to the drain. Since these two paths never intersect, there is no risk of wastewater creeping back into your clean appliance.

Features:

  • Separates the hose running dirty water from the hose running to the drain
  • Replaces most existing dishwasher air gap assembly kits
  • Dishwasher hose connection is 5/8 in. and the disposal hose connection is 7/8 in.
  • Durable plastic construction resists rust and erosion during the rigor of everyday use
  • Brushed nickel finish gives a modern and sophisticated look to your kitchen sink
  • You will need a screwdriver and hose clamps to complete installation of the air gap assembly
  • To clean air gap assembly remove air gap cap from plastic body - Use a small "bottle brush" with a long handle and some household cleaning disinfecting cleaner to clear out any unwanted debris and/or clogs

Specs

–
OD:

7/8"

Finish:

Brushed Nickel

Product Type:

Plumbing Air Gap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy