Apply to be a TradeMaster!
Main product image of Bathroom Pop-up Stopper Replacement for Pop-up Drain Assemblies (Polished Brass)
Magnifying glass
Hover image to zoom

Bathroom Pop-up Stopper Replacement for Pop-up Drain Assemblies (Polished Brass)

Brand:
Danco
SKU:
11044
Rating:
(0)
Q&A:
(0)
Bathroom Pop-up Stopper Replacement for Pop-up Drain Assemblies (Polished Brass)
Magnifying glass
Hover image to zoom
$10.48 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Brass

Description

–

The Danco Bathroom Sink Pop-up Stopper is the perfect replacement for your worn-out, non-functioning lavatory pop-up stopper. The new design fits more lavatory pop-up drain assemblies. Danco designed this pop-up stopper with 6-locations for the pop-up assembly rod, so it fits a wide variety of pop-up drain assemblies and takes the guesswork out of trying to figure out which replacement stopper to purchase. This sink pop-up drain stopper is unique to the market as it truly offers more flexibility and a wide range of fit options which is needed when installing a new replacement pop-up stopper. This bathroom sink pop-up stopper helps protect the drain from objects slipping down the drain and keeps the water flowing down the drain when in the open position. It is constructed of a non-corrosive, durable plastic which is designed for long-lasting reliability and performance. Danco's Bathroom Pop-Up Stopper is easy to install and will look great in your sink with its stylish polished brass finish.

Features:

  • Great replacement for worn out pop-up stoppers that are no longer functioning or holding a proper seal
  • Features 6 locations for the pop-up assembly rod, so it fits a wide variety of pop-up drain assemblies and takes the guesswork out of trying to figure out which replacement stopper to purchase
  • Protects drains from unwanted debris, and keeps drains flowing freely by keeping foreign objects from slipping down the drain
  • Dimensions: stopper is 5.2 inches in total length with 1.4 inch outside diameter head; the pop-up stopper shaft length from underneath the stopper head to the last hole is 4.54 inches
  • Classic polished brass finish will be a great compliment to your current bathroom existing fixtures.
  • Non-corrosive durable plastic construction is designed for long-lasting reliability and performance
  • Installation: Just insert the pop-up drain stopper from the top of the sink and connect the existing ball rod to the hole location that gives you best drain opening and closing functionality

Specs

–
Finish:

Polished Brass

Product Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy