Apply to be a TradeMaster!
Main product image of 1-3/4" Sink Hole Cover (Matte Black)
Magnifying glass
Hover image to zoom

1-3/4" Sink Hole Cover (Matte Black)

Brand:
Danco
SKU:
11091
Rating:
(0)
Q&A:
(0)
1-3/4" Sink Hole Cover (Matte Black)
Magnifying glass
Hover image to zoom
$7.48 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-3/4"
Product Highlight: Finish
Matte Black

Description

–

The Danco 1-3/4 inch Kitchen Sink Hole Cover is used to cover unsightly holes in the sink when the spray head or soap dispenser is not in use. This sink hole plug features a 3 inch threaded shank design and a 1-3/4 inch O.D. flange cover that requires no tools to install (only silicone caulk is needed to create a watertight seal). The design of this faucet hole cover fits most standard size kitchen sink holes. The stylish finish will compliment your existing fixtures and the durable plastic construction is resistant to rust providing a long last performance.

Features:

  • Matte Black finish provides a stylish look to the sink plug in order to hide extra kitchen sink holes that are no longer needed from the spray head or soap dispenser
  • Easy to install with no tools required, rust resistant quality provides long lasting performance in your kitchen sink with your kitchen fixtures
  • Removed post style basket with kitchen sink hole cover catches unwanted debris
  • Dimensions - 3-inch long shank x 1-3/4 inch outer diameter flange threaded 1/2 inch shank design
  • Smooth flange cover in a matte black provides an aesthetic that will match your current kitchen appliances
  • Installation Tip: To install the only tools required are silicone caulk - place silicone caulk on the underside of the faucet hole cover and tighten the putty cup and shank nut underneath the sink to create a watertight seal around the faucet hole

Specs

–
Product Type:

Cover

Size:

1-3/4"

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy