Apply to be a TradeMaster!
Main product image of Toilet Tank Lever Replacement Handle (Brushed Nickel)
Magnifying glass
Hover image to zoom

Toilet Tank Lever Replacement Handle (Brushed Nickel)

Brand:
Danco
SKU:
12046
Rating:
(0)
Q&A:
(0)
Toilet Tank Lever Replacement Handle (Brushed Nickel)
Magnifying glass
Hover image to zoom
$13.98 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–

Replacing your toilet handle can add a new stylish touch to your bathroom and will help your toilet perform more efficiently. Replacing a toilet handle fixes sticky handles, corroded trip levers, outdated bathroom designs and broken levers. Changing a toilet handle is one of the easiest-and most common-DIY projects. This toilet lever has a universal design that adjusts to any toilet tank position due to its 8 hole adjustment that makes this toilet handle fit right or left front, side, angled and side vertical mount positions. With a 358 degree handle/elbow adjustment and 205 degree arm adjustment this toilet handle creates the perfect fit for your toilet. The polished brushed nickel handle is ideal for a bathroom remodel and matches well with modern bathroom styles.

Features:

  • Helps fix sticky handles, corroded trip levers, outdated bathroom designs and broken levers
  • Sleek design modernizes your bathroom and works with all types of bathroom décor and it's a beautiful new toilet bowl accessory
  • Maximum 8 hole adjustment fits right or left front, side, angled, and side vertical mount positions
  • With a 358 degree handle/elbow adjustment and 205 degree arm adjustment this toilet handle creates the perfect fit for your toilet
  • Durable plastic construction provides strength and reliability for the rigors of everyday use
  • With no cutting or bending required, this toilet lever has the ability to be fixed easily by the everyday DIYer

Specs

–
Product Type:

Lever

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy