Apply to be a TradeMaster!
Main product image of 1.2 GPM Junior Hidden Faucet Aerator Insert (Pack of 2)
Magnifying glass
Hover image to zoom

1.2 GPM Junior Hidden Faucet Aerator Insert (Pack of 2)

Brand:
Danco
SKU:
12069-DANCO
Rating:
(0)
Q&A:
(0)
1.2 GPM Junior Hidden Faucet Aerator Insert (Pack of 2)
Magnifying glass
Hover image to zoom
$9.98 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Replacing old, inefficient faucets and aerators with Water Sense labeled models can save the average family 700 gallons of water per year, equal to the amount of water needed to take 45 showers. In addition, since these water savings reduce demands on water heaters, households will also save enough energy to run a hairdryer 17 minutes a day for a year. Achieving these savings can be as easy as twisting on a Water Saving 1.2 GPM Junior Hidden Faucet Aerator Insert, which is a small investment to reap larger long-time savings in water and money. This Danco faucet aerator is Water Sense certified which can save up to 30% more water than your average aerator insert. Upgrade to a Danco faucet aerator and start saving.

Features:

  • Replaces smaller junior size kitchen and bathroom sink hidden aerators- "size of a nickel"
  • Required to be installed with the Danco 11032 Red Aerator Key Tool which allows you to complete removal of old aerator and installation this faucet aerator in minutes.
  • Fits most junior pull-down or pullout spray head that require a junior size faucet aerator replacement
  • Water Sense labeled faucets and faucet accessories like this aerator are high-performing, water-efficient fixtures that will help you reduce water use in your home and save money on water bills - this aerator has been tested and meets EPA criteria for Water Sense Certification
  • Water Sense faucet aerator uses a maximum of 1.5 gallons per minute reduces a sink's water flow by 30 percent or more from the standard flow of 2.2 gallons per minute without sacrificing performance
  • Constructed of high-quality ABS material, which is water proof and corrosion resistant

Specs

–
Product Type:

Aerator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy