Apply to be a TradeMaster!
Main product image of EZ Drain Cover (Matte Black)
Magnifying glass
Hover image to zoom

EZ Drain Cover (Matte Black)

Brand:
Danco
SKU:
12355
Rating:
(0)
Q&A:
(0)
EZ Drain Cover (Matte Black)
Magnifying glass
Hover image to zoom
$20.98 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–

The Danco EZ Drain Cover provides a solution for missing or damaged tub drains. The touch activated stopper opens and closes drains and replaces lift and turn, push button and trip lever style drains. It includes various sizes of o-rings to fit any drain size so it is easy to install without removing the old drain. It is constructed of durable metal to provide strength and reliable performance. The EZ Drain Cover completely covers the existing drain without sacrificing style. The stylish and modern matte black finish gives a stylish update to your existing bathroom decor.

Features:

  • All metal construction provides strength and durability
  • Touch activated stopper opens and closes drains
  • Provides a solution for missing or damaged tub drains
  • Replaces lift and turn, push button and trip lever drains
  • Includes various size o-rings for you to choose from to fit your existing tub drain
  • Installs easily without removing the old drain
  • Completely covers existing drain without sacrificing style
  • Important: Make sure the position of the gasket flange (widest side up) is installed on the stopper
  • Proceed by positioning large gasket (A) into the groove of the stopper with the flange side facing upward; if the fit is too tight, the switch to the smaller gasket (B)

Specs

–
Product Type:

Drain Cover

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy