Apply to be a TradeMaster!
Main product image of 11B-1H/C Hot/Cold Stem for Gerber Tub/Shower Faucets
Magnifying glass
Hover image to zoom

11B-1H/C Hot/Cold Stem for Gerber Tub/Shower Faucets

Brand:
Danco
SKU:
15354B
Rating:
(2)
Q&A:
(0)
11B-1H/C Hot/Cold Stem for Gerber Tub/Shower Faucets
Magnifying glass
Hover image to zoom
$10.54 each
In Stock
In Stock
Get 18 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Gerber
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
5.49" Length

Description

–

Return your faucet to like new condition with the Danco 11B-1 Hot/Cold Stem for Gerber Tub and Shower Faucets. The metal construction provides strength and durability. This stem includes a seat and is designed to be used with Gerber faucet models 60, 80, 82, 100, 582, 642, and 800.


Features:

  • Constructed of durable brass
  • For Gerber models 60, 80, 82, 100, 582, 642, and 800
  • For hot and cold water applications
  • Includes faucet seat
  • ID length 11, broach B
  • Complies with the reduction of lead in drinking water act

Specs

–
Used With:

Gerber

Type:

Hot/Cold

Material:

Brass

Length (Inches):

5.49"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes

Service way GREATE
Tom
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right product

Right product with amazing price
Patrick
Ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy