Apply to be a TradeMaster!
Main product image of Price Pfister Tub/Shower Faucet Stem w/ Bonnet no Threads (Hot/Cold)
Magnifying glass
Hover image to zoom

Price Pfister Tub/Shower Faucet Stem w/ Bonnet no Threads (Hot/Cold)

Brand:
Danco
SKU:
17335B
Rating:
(2)
Q&A:
(0)
Price Pfister Tub/Shower Faucet Stem w/ Bonnet no Threads (Hot/Cold)
Magnifying glass
Hover image to zoom
$12.33 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic, Brass
Product Highlight: Used With
Price Pfister

Description

–
Repair your leaky faucet with the Danco 12H-2H/C Hot/Cold Stem for Price Pfister. Repairing a leaky faucet is an easy and inexpensive alternative to replacing the faucet. It features metal construction and includes a seat. This stem fits Price Pfister Contempra and Contessa Bath faucets.

Features:
  • Durable brass construction provides strength and durability
  • Compatible with Price Pfister Contempra and Contessa bath models 01-010 to 01-381
  • For hot and cold water applications
  • Bonnet less thread
  • ID length 12, broach H
  • Complies with the reduction of lead in drinking water act
Specifications
  • Product Length(in): 5.65"
  • OEM Brand: Price Pfister
  • Water/Type: Hot, Cold
  • Application: Tub/Shower
  • Material: Brass
  • Handle Type (1 Handle or 2 Handle): 2
  • Product Type: Faucet Stem

Specs

–
Type:

Stem

Hot/Cold

Material:

Plastic

Brass

Used With:

Price Pfister

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great quality

Just what I need and works perfectly
Rodriguez
Kingsville TX
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit Great, No Leaks!

Used this on an old Price Pfister shower and it all worked great!
Nate
Cosmopolis WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy