Apply to be a TradeMaster!
Main product image of Johni-Ring Wax Toilet Gasket - Standard Size with Plastic Horn (for 3" or 4" Waste Lines)
Magnifying glass
Hover image to zoom

Johni-Ring Wax Toilet Gasket - Standard Size with Plastic Horn (for 3" or 4" Waste Lines)

Brand:
Hercules
SKU:
90220
Rating:
(4)
Q&A:
(2)
Johni-Ring Wax Toilet Gasket - Standard Size with Plastic Horn (for 3" or 4" Waste Lines)
Magnifying glass
Hover image to zoom
$2.63 each
In Stock
In Stock
Get 1,638 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
3" Waste Lines, 4" Waste Lines
Product Highlight: Material
Petroleum Wax

Description

–
Product Features:
  • 100% pure high-grade petroleum wax for installing closet bowls
  • Soft and flexible to conform to rough and uneven surfaces
  • Comes in all-weather non-stick package
  • For 3" or 4" waste lines
  • Stainless, waterproof, impervious to vermin, odors, gases, acid
  • Bacteria-free and proven resistant to fungus and mold
  • Makes positive, permanent, sanitary closet bowl seal - won't dry or deteriorate
  • Meets Fed. Spec. TT-P-1536A

Specs

–
Application:

Plumbing

Used With:

3" Waste Lines

4" Waste Lines

Material:

Petroleum Wax

Product Type:

Standard Toilet Gasket

Features:

Plastic Horn

Includes:

Flange
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
You May Also Need

Johni-Ring Wax Toilet Gasket - Standard Size (for 3" or 4" Waste Lines)
SKU: 90210
Hercules

Product Reviews

4 out of 4 reviews
67% would recommend this product
4
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Not a fan of the horn

The horn moves and causes issues. You're much better off with the extra thick wax ring by itself. Years of experience determined that. It also reduces the inside diameter. I don't recommend this ring with the horn. Bad design.
MacGyver
USA
1 years ago
Was this review helpful to you?

I would recommend

Great business!
Jerry
Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Replacement of worn out parts
Jim
Waynesboro, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

Supply house on my speed dial order get next day delivery
Ray
Il
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this product be used on a wall hung toilet

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would recommend using 90270 for wall hung toilets.

Was this review helpful to you?

Q: If you left this seal on your skin for a couple a days would it harm you?

Asked by beaty 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please consult the following document for health and safety information from the manufacturer: http://s3.pexsupply.com/manuals/1249544647674/Hercules-90220-OSHA.pdf

Was this review helpful to you?