Apply to be a TradeMaster!
Main product image of 10L-15H/C Stem for Sterling
Magnifying glass
Hover image to zoom

10L-15H/C Stem for Sterling

Brand:
Danco
SKU:
17417B
Rating:
(0)
Q&A:
(0)
10L-15H/C Stem for Sterling
Magnifying glass
Hover image to zoom
$11.64 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Sterling
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
4.39" Length

Description

–
Repair your leaky faucet with this Danco 10L-15H/C Stem for Sterling faucets. Repairing a leaky faucet is an easy and inexpensive alternative to replacing the entire faucet. This stem is designed to fit Sterling OEM models: 102,103, and 104.

Features:
  • Brass construction provides durability
  • Stem for Sterling OEM models 102,103,104
  • For hot or cold water applications
  • Includes faucet seat
  • ID length 10, broach L
  • Complies with the reduction of lead in drinking water act

Specs

–
Used With:

Sterling

Type:

Hot/Cold

Material:

Brass

Length (Inches):

4.39"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy