Apply to be a TradeMaster!
Main product image of 9C-26H/C Stem, 17491B
Magnifying glass
Hover image to zoom

9C-26H/C Stem, 17491B

Brand:
Danco
SKU:
17491B
Rating:
(0)
Q&A:
(0)
9C-26H/C Stem, 17491B
Magnifying glass
Hover image to zoom
$22.19 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Length (Inches)
4.23" Length

Description

–
Repair your leaky faucet with the Danco 9C-26H/C Hot/Cold Stem. Replacing a faucet stem is an economical alternative to replacing the entire faucet. A dripping faucet wastes both water and energy. The installation of a new faucet stem and seat will stop the drip and return your faucet to like new condition.

Features:
  • Durable brass construction
  • For both hot and cold water applications
  • Includes faucet seat
  • ID length 9, broach C
  • Complies with the reduction of lead in drinking water act

Specs

–
Type:

Hot/Cold

Material:

Plastic

Length (Inches):

4.23"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy