Apply to be a TradeMaster!
Main product image of 3G-3H Hot Stem for Price Pfister Faucets, 18864B
Magnifying glass
Hover image to zoom

3G-3H Hot Stem for Price Pfister Faucets, 18864B

Brand:
Danco
SKU:
18864B
Rating:
(2)
Q&A:
(0)
3G-3H Hot Stem for Price Pfister Faucets, 18864B
Magnifying glass
Hover image to zoom
$7.13 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Price Pfister
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
1.98" Length

Description

–
Repair your leaky faucet with the Danco 3G-3H Stem for Price Pfister Faucets. Replacing a faucet stem is an economical alternative to replacing the entire faucet. A leaky faucet wastes both water and energy. The installation of a new faucet stem and seat will stop the drip and return your faucet to like new condition.This stem is similar to the Price Pfister OEM #910-024 and is used for hot water applications.

Features:
  • Durable brass construction provides strength and durability
  • For use with most Price Pfister kitchen and bathroom sink faucets
  • Similar to OEM #910-024
  • For hot water applications
  • No faucet seat required
  • ID length 3, broach G
  • Helps save water and energy
  • Complies with the reduction of lead in drinking water act


*Note: Not a direct replacement for OEM #910-031

Specs

–
Used With:

Price Pfister

Type:

Hot

Material:

Brass

Length (Inches):

1.98"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

👍

Perfect fit
Leo
San Francisco
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Big trouble

Much like every other brand I've purchased, you cannot clock the cartridge correctly for a proper handle angle. The bottom fits into a hexagon female opening, so the fittament is predetermined. I've tried every which way, same results. And if you fully insert and tighten down this cartridge, good luck getting it out in one piece. It will completely fall apart. And…. The first cartridge I installed leaked a LOT out of the spout. I cycled the handle a couple times, and the ceramic discs imploded. Luckily the last cartridge I had worked, albeit still clocked horribly
Older plumber
CA
8 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy