Apply to be a TradeMaster!
Main product image of 8" Universal Toilet Handle, Front-Left Mount (Chrome)
Magnifying glass
Hover image to zoom

8" Universal Toilet Handle, Front-Left Mount (Chrome)

Brand:
Danco
SKU:
41038
Rating:
(0)
Q&A:
(0)
8" Universal Toilet Handle, Front-Left Mount (Chrome)
Magnifying glass
Hover image to zoom
$2.43 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Finish
Chrome

Description

–

This Danco Toilet Handle can add a new stylish touch to your bathroom and will help your toilet perform more efficiently. It features a universal design that will fit most toilet brands. The arm is made of durable metal for long lasting use. The Danco Toilet Handle features a high-quality, modern chrome finish that will match your currect bathroom fixtures. The chrome finish will give a fresh look to your toilet. This toilet handle is a must have and will surely wow you and your toilet!

Features:

  • Metal construction is durable and long lasting
  • Included with metal arm is a plastic nut that helps strengthen the handle to the arm
  • 8 in. maximum flush arm length
  • Fits front left side of the toilet
  • Features high-quality, modern chrome finish
  • Will match existing bathroom fixtures
  • Installs with simple household tools making this an easy do-it-yourself project

Specs

–
Size:

8"

Finish:

Chrome

Product Type:

Handle