Apply to be a TradeMaster!
Main product image of Faucet Cross-Arm Handle in White (Chrome)
Magnifying glass
Hover image to zoom

Faucet Cross-Arm Handle in White (Chrome)

Brand:
Danco
SKU:
46004-DANCO
Rating:
(0)
Q&A:
(0)
Faucet Cross-Arm Handle in White (Chrome)
Magnifying glass
Hover image to zoom
$21.24 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc

Description

–
Introduce a touch of style to your faucet fixture with the Danco Cross-Arm Handle. This custom look handle features a cross-style design with a white porcelain finish and a chrome metal trim. The versatile design includes 7 adapters to fit most faucets with a 1 inch diameter at the base. It features a metal construction that provides strength and durability with an overall height of 2.25 inches. The handle includes hot, cold and arrow buttons that allow for you to choose which index button you would like to you. The complete kit includes everything you need to install this replacement handle.

Product Features:
  • Porcelain handle with metal flange provides strength and durability
  • Universal design with an updated look includes adapters to fit most faucet fixtures
  • Not recommended for Moen or Delta
  • White finish with chrome trim gives your bathroom a modern touch
  • White porcelain handle operates easily and the gentle curves provide a luxurious feeling
  • 1 in. diameter at base; overall height is 2.25 in.
  • Complete kit includes (7) plastic adapters, (1) universal metal adapter, (2) spacers, (1) fit gauge guide, (6) screws, and an Allen wrench for convenient installation
  • One handle included with hot, cold and diverter buttons
  • All necessary tools and accessories are included to make installation as easy and stress-free as possible

Specs

–
Product Type:

Knob

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy