Apply to be a TradeMaster!
Main product image of Single Lever Remodeling Cover (Chrome)
Magnifying glass
Hover image to zoom

Single Lever Remodeling Cover (Chrome)

Brand:
Danco
SKU:
80000
Rating:
(0)
Q&A:
(0)
Single Lever Remodeling Cover (Chrome)
Magnifying glass
Hover image to zoom
$15.38 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–

Install the Danco remodeling cover in your bathroom for a touch of style. It features a universal design that enables you to install a new single-handle faucet in place of an older style faucet. This trim kit is constructed from plastic for durability. Features a classic chrome finish.

Features:

  • Durable plastic and stainless steel construction
  • Covers missing or damaged tiles
  • Use to install a new single-handle faucet in place of an older style faucet
  • Designed to fit most faucet brands
  • 13 in. long x 8-1/8 in. tall
  • Screw holes are 9 in. on center and the I.D. is 5-1/8 in.
  • Chrome finish provides an elegant appearance

Specs

–
Finish:

Chrome

Product Type:

Cover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy