Apply to be a TradeMaster!
Main product image of Large Faucet Handles (Clear Acrylic)
Magnifying glass
Hover image to zoom

Large Faucet Handles (Clear Acrylic)

Brand:
Danco
SKU:
80014
Rating:
(0)
Q&A:
(0)
Large Faucet Handles (Clear Acrylic)
Magnifying glass
Hover image to zoom
$16.98 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Acrylic

Description

–
Give your faucet a new look by upgrading and replacing your older existing faucet handles. Replacing your handles is an easy and economical alternative to replacing the entire faucet. The universal design will work on most existing faucet fixtures. These universal large faucet handles by Danco are constructed of acrylic which will provide strength and durability. These handles come with adapters, spacers and wrench.

Product Features:
  • Durable clear acrylic construction also provides reliability
  • Versatile design includes adapters to fit a variety of faucet fixtures
  • Clear design gives a freshed look that will match moth bathroom fixtures
  • Includes adapters, spacers and wrench
  • Spacers can be placed on top of the adapter to prevent handle from installing to close and scraping the handle flange if needed
  • Included in packaging are a pair of handles
  • 1-9/16 in. diameter at base; 3 in. overall height
  • Easy to install with little tools required

Specs

–
Product Type:

Knob

Material:

Acrylic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy