Apply to be a TradeMaster!
Main product image of 1-1/16" Sink Basket Strainer (Chrome)
Magnifying glass
Hover image to zoom

1-1/16" Sink Basket Strainer (Chrome)

Brand:
Danco
SKU:
80058-DANCO
Rating:
(0)
Q&A:
(0)
1-1/16" Sink Basket Strainer (Chrome)
Magnifying glass
Hover image to zoom
$1.60 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/16"

Description

–

Protect your drain from becoming clogged with the Danco 1-1/16 in. Basket Strainer in Chrome. This basket-type strainer prevents unwanted debris and foreign objects from slipping down the drain while still allowing water to flow freely. It can be easily removed when needed and is easy to clean by simply rinsing thoroughly in the sink. Perfect for most sink types, this sink strainer has a stainless steel construction that has a corrosion/rust resistance chrome.

Features:

  • Stainless steel body provides strength and reliability
  • Designed for use where lavatory sink pop-up plug is missing
  • Basket-type strainer does not include post
  • 1-1/16 in. Bottom OD, 1-1/4 in. Top OD, and 3/4 in. Depth
  • Helps keep drains flowing freely from unwanted debris
  • Corrosion/rust-resistant chrome finish
  • Easy to clean - rinse thoroughly in sink
  • Needs no tools or hardware for installation - simply place in drain

Specs

–
Product Type:

Strainer

Finish:

Chrome

Size:

1-1/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy