Apply to be a TradeMaster!
Main product image of 1-1/2" Rubber Drain Stopper (White)
Magnifying glass
Hover image to zoom

1-1/2" Rubber Drain Stopper (White)

Brand:
Danco
SKU:
80227
Rating:
(0)
Q&A:
(0)
1-1/2" Rubber Drain Stopper (White)
Magnifying glass
Hover image to zoom
$1.05 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Size
1-1/2"

Description

–

The Danco 1-1/2 in. Rubber Drain Stopper is designed for use in kitchen or bathroom sinks, as well as indoor or outdoor sinks. It is designed to keep objects and debris out of your drain so water will flow freely. This stopper helps eliminate clogs caused by foreign objects. It features a design that can be easily set in place or removed. This stopper is crafted with a white rubber for durability and longevity. This is the perfect sink drain stopper for you!

Features:

  • Constructed of a stain-proof rubber for long-lasting durability
  • Split-type ring allows for bead-chain connection
  • Designed for use with 1-1/2 in. drains
  • Protects drains from unwanted debris and helps eliminate clogs
  • Can be used for indoor and outdoor applications
  • Designed for use in kitchen or bathroom sinks
  • White finish gives a simple, but elegant feel to your sink
  • Easy to install - no tools required

Specs

–
Finish:

White

Product Type:

Stopper

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy