Apply to be a TradeMaster!
Main product image of Delta/Delex Sink/Tub/Shower Seats & Springs Faucet Repair Kit
Magnifying glass
Hover image to zoom

Delta/Delex Sink/Tub/Shower Seats & Springs Faucet Repair Kit

Brand:
Danco
SKU:
80704
Rating:
(1)
Q&A:
(0)
Delta/Delex Sink/Tub/Shower Seats & Springs Faucet Repair Kit
Magnifying glass
Hover image to zoom
$1.89 each
In Stock
In Stock
Get 48 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Delta/Delex

Description

–
Repair your leaky faucet with these Danco Seats and Springs Repair Kit for Delta Delex. Replacing the seats and springs is an easy and economical alternative to replacing the entire faucet. New seats and springs will return your faucet to like new condition. Fixing dripping faucets saves water and energy. This seat and springs repair kit is perfect for the everyday professional or weekend DIYer with a leaky lavatory or tub/shower faucet project!

Features:
  • Designed to fit Delta Delex two handle faucets
  • Includes (2) DL-8 short style seats and (2) springs
  • Used for 3S-2 stem repair
  • For use on most lavatory and tub/shower faucets
  • For hot and cold water applications
  • Complies with the reduction of lead in drinking water act
Specifications
  • OEM Brand: Delta Delex
  • Application: Sink, Tub/Shower
  • Material: Rubber, Stainless Steel, Plastic
  • Handle Type (1 Handle or 2 Handle): 1
  • Product Type: Faucet Repair Kit

Specs

–
Product Type:

Spring

Seat

Used With:

Delta/Delex

Application:

Sink

Tub/Shower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

I would buy this again. This is the only one that works in this faucet. All the others the center hole is too large and gets hung up and tears ,then the faucet starts to leak.
JR Landry
Denver, Co.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy