Apply to be a TradeMaster!
Main product image of 1-3/8" Universal Tub Stopper
Magnifying glass
Hover image to zoom

1-3/8" Universal Tub Stopper

Brand:
Danco
SKU:
80783
Rating:
(0)
Q&A:
(0)
1-3/8" Universal Tub Stopper
Magnifying glass
Hover image to zoom
$6.48 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-3/8"

Description

–

This Danco Rubber Tub Stopper will keep your bath water from flowing down the drain. It features a split-type ring with beaded chain and is easy to install in any 1-1/2 in. to 2 in. drain. This stopper helps eliminate clogs caused by foreign objects. It features a design that can be easily set in place or removed. This stopper is crafted with a white rubber for durability and longevity. This is the perfect tub drain stopper for you!

Features:

  • Constructed of a stain-proof rubber for long-lasting durability
  • Split-type ring with 11 in. bead chain included
  • Compatible with 1-1/2 in. to 2 in. drains
  • Protects drains from unwanted debris that could clog your drain
  • Can be used for indoor and outdoor applications
  • Easy to use - simply place the stopper in the drain

Specs

–
Product Type:

Stopper

Size:

1-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy