Apply to be a TradeMaster!
Main product image of 8" Universal Toilet Handle, Adjustable & Multi-Mount (Chrome)
Magnifying glass
Hover image to zoom

8" Universal Toilet Handle, Adjustable & Multi-Mount (Chrome)

Brand:
Danco
SKU:
80806
Rating:
(0)
Q&A:
(0)
8" Universal Toilet Handle, Adjustable & Multi-Mount (Chrome)
Magnifying glass
Hover image to zoom
$6.22 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
8"

Description

–

Replacing your toilet handle can add a new stylish touch to your bathroom and also save water and money by preventing a leaky toilet due to a worn out handle. This Danco toilet lever has a universal design that will fit most toilets with a front mount. The handle features a stylish chrome finish to complement you existing bathroom decor. The 8 in. maximum flush arm length is constructed of durable aluminum.

Features:

  • Constructed of durable aluminum
  • Corrosion resistant finish
  • 8 in. maximum flush arm length
  • Universal design that fits most toilets with a front arm mount
  • Single action flush
  • Easy "do-it-yourself" installation
  • Stylish chrome finish is sure to compliment your existing bathroom decor

Specs

–
Finish:

Chrome

Product Type:

Handle

Size:

8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy