Apply to be a TradeMaster!
Main product image of Universal Toilet Tank Flapper
Magnifying glass
Hover image to zoom

Universal Toilet Tank Flapper

Brand:
Danco
SKU:
80807
Rating:
(0)
Q&A:
(0)
Universal Toilet Tank Flapper
Magnifying glass
Hover image to zoom
$6.23 each
In Stock
In Stock
Get 4 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Universal
Product Highlight: Material
Rubber

Description

–
Use this Danco universal toilet flapper when repairing your leaking toilet. It will provide a positive seal and help restore your toilet to a high level of performance. Toilets that do not shut-off properly waste water, energy and money.

Features:
  • Constructed of durable rubber
  • Universal fit
  • Positive seal
  • Designed to fit all standard flush valves
  • No adapter included
  • Easy to install
Specifications
  • OEM Brand: Universal
  • Application: Toilet
  • Material: Rubber
  • Product Type: Flapper

Specs

–
Type:

Flapper

Used With:

Universal

Material:

Rubber

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy