Apply to be a TradeMaster!
Main product image of White Universal Toilet Bolt Caps (Pack of 2)
Magnifying glass
Hover image to zoom

White Universal Toilet Bolt Caps (Pack of 2)

Brand:
Danco
SKU:
80821
Rating:
(0)
Q&A:
(0)
White Universal Toilet Bolt Caps (Pack of 2)
Magnifying glass
Hover image to zoom
$2.98 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

When you install a toilet, one of the finishing touches is to cover the toilet flange bolts-the bolts that hold the toilet to the floor-with decorative caps. Toilet screw caps are an easy and efficient way to cover toilet bolts for an unnoticeable look. These toilet bolt caps are not just for show; they also protect the bolts from corroding in the moist conditions of the bathroom. Often toilet bolts can be a sore sight, especially if rusted over and these durable white plastic toilet bolt caps are a great way to keep your toilet looking new.

Features:

  • Made with durable plastic material for easy cleaning, simple installation, and excellent fit
  • Snap-on inserts are simple and easy to install as they just snap right in for a quick and hassle-free solution to covering rusted or unsightly toilet bolts
  • Will cover up any unsightly, protruding hardware that is used to secure your toilet to the floor
  • Dimensions: Washer - 1.22" length, 1.22" width, 0.15" thickness; Cap - 1.32" width, 0.87" length, 0.06" thickness
  • White finish toilet bolt covers are a great way to keep overall decor coherent throughout your entire bathroom
  • Comes with (2) individual toilet bolt caps and (2) washers for a snap-on installation

Specs

–
Product Type:

Bolt Caps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy