Apply to be a TradeMaster!
Main product image of 1-3/4" Sink Hole Cover (Chrome)
Magnifying glass
Hover image to zoom

1-3/4" Sink Hole Cover (Chrome)

Brand:
Danco
SKU:
80830-DANCO
Rating:
(0)
Q&A:
(0)
1-3/4" Sink Hole Cover (Chrome)
Magnifying glass
Hover image to zoom
$1.87 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-3/4"

Description

–

The Danco Bolt Style Sink Hole Cover is used to cover unsightly holes in the sink when the spray head or soap dispenser is not in use. The 1-3/4 in. O.D. covers most standard size sink holes. The stylish chrome finish will complement your existing fixtures and give an elegant feel to your kitchen.The durable plastic construction provides a reliable and durable performance. This sink hole cover is easy to install and requires no tools to install.

Features:

  • Plastic construction ensures durability without sacrificing style
  • Bolt style fits most standard sinks
  • Rust resistance provides a long lasting performance
  • 1-3/4 in. outer diameter
  • Hides unsightly holes in your sink when the spray head or soap dispenser is not in use
  • Easy to install with no tools required
  • Chrome finish provides a stylish look

Specs

–
Finish:

Chrome

Product Type:

Cover

Size:

1-3/4"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy