Apply to be a TradeMaster!
Main product image of 1/2" IPS Faucet Shank Locknut (1 per Card)
Magnifying glass
Hover image to zoom

1/2" IPS Faucet Shank Locknut (1 per Card)

Brand:
Danco
SKU:
80990-DANCO
Rating:
(3)
Q&A:
(0)
1/2" IPS Faucet Shank Locknut (1 per Card)
Magnifying glass
Hover image to zoom
$1.03 each
In Stock
In Stock
Get 119 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
1/2"

Description

–

This Danco Faucet Shank Locknut will help repair your faucet. It is used to secure a faucet in place. Attach the locknut to the faucet shanks from underneath the counter. It is designed to fit all standard 1/2" IPS connections.


Product Features:

  • Durable plastic construction
  • Universal design fits standard 1/2" IPS faucet shanks
  • Attaches to the faucet shanks from underneath the counter
  • Used to secure a faucet in place
  • Easy to install

Specs

–
Product Type:

Nut

Material:

Plastic

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Awesome product and pricing

Hard to find this product locally, especially at this price. Ordering is quick and easy. Delivery is prompt and on time.
Rob
vista, ca.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

definitely on our re-order card.

As a Faucet manufacturing company, it is imperative to have a vendor that carries the correct parts for our faucet sink installation kits. The pricing is extremely competitive, and the purchase is safe, fast, and secure.
FaucetMaker
vista, ca.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

We are a Faucet Manufacturer, and this item is important to us. Supply House has secure payment method and prompt response. Along with quick delivery.
NachoLibre
Vista,ca.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy