Apply to be a TradeMaster!
Main product image of 6" Bathroom Pop-Up Ball Rod for Price Pfister Lavatory Faucets
Magnifying glass
Hover image to zoom

6" Bathroom Pop-Up Ball Rod for Price Pfister Lavatory Faucets

Brand:
Danco
SKU:
86783
Rating:
(0)
Q&A:
(0)
6" Bathroom Pop-Up Ball Rod for Price Pfister Lavatory Faucets
Magnifying glass
Hover image to zoom
$8.48 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"

Description

–

The Danco Lavatory Faucet Pop-Up Ball Rod is ideal for replacing worn-out non-functioning pop-up assembly ball rods that are no longer functioning correctly. The metal pop-up ball rod connects the stopper to the lift rod and allows the stopper to open and close. This ball rod is designed to be compatible with Price Pfister lavatory faucets. Replacing the pop-up rod in your sink drain is an easy and inexpensive alternative to replacing the entire drain. Is has an overall length of 6-1/4 inches and will replace most pop-up assemblies ball rods. The durable metal construction provides strength and reliability.

Features:

  • Replaces with Price Pfister OEM Part # PP941-652 pop-up arm assembly
  • Metal pop-up ball rod connects the stopper to the lift rod and allows the stopper to open and close
  • Rod Dimensions: This replacement pop-up ball rod is 6-1/4 inches in length
  • Includes ball rod, cap and retainer clip
  • Classic chrome Finish will complement your existing bathroom fixtures
  • Metal rod and plastic ball provides strength and reliability
  • Required Tools: Adjustable Wrench and Adjustable Pliers will help you complete this DIY Project

Specs

–
Size:

6"

Product Type:

Ball Rod

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy