Apply to be a TradeMaster!
Main product image of Hot/Cold/Diverter Index Buttons for Faucet Handles, 88014-DANCO
Magnifying glass
Hover image to zoom

Hot/Cold/Diverter Index Buttons for Faucet Handles, 88014-DANCO

Brand:
Danco
SKU:
88014-DANCO
Rating:
(0)
Q&A:
(0)
Hot/Cold/Diverter Index Buttons for Faucet Handles, 88014-DANCO
Magnifying glass
Hover image to zoom
$2.84 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Acrylic

Description

–
Missing, broken or dirty handle buttons detract from the overall look of the faucet. Installing new buttons is easy and quickly restores the look of the faucet. Designed for easy installation.

Product Features:
  • Durable acrylic construction
  • Fits brands: American Standard, Central Brass, Eljer, Indiana Brass, Speakman, Stanadyne and Union Brass
  • Snap-in-design for easy installation
  • 1.25 in. length x 1.25 in. width x 0.36 in. height
  • Includes a button for hot, cold and diverter

Specs

–
Product Type:

Button

Material:

Acrylic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy