Apply to be a TradeMaster!
Main product image of Faucet Handles for American Standard (Chrome), 88080
Magnifying glass
Hover image to zoom

Faucet Handles for American Standard (Chrome), 88080

Brand:
Danco
SKU:
88080
Rating:
(0)
Q&A:
(0)
Faucet Handles for American Standard (Chrome), 88080
Magnifying glass
Hover image to zoom
$14.40 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc

Description

–
The Danco Pair of Faucet Handles for American Standard helps restore a leaky faucet. It features an OEM style to provide an exact match to the original faucet style. Replacing your leaky, worn-out handles is an inexpensive alternative to buying an entire faucet fixture. It is compatible with Heritage tub and shower faucets.

Product Features:
  • Durable metal construction
  • 1-5/8" diameter at the base; 1-5/8" height
  • Fits American Standard tub-shower faucets
  • Pair of handles for both hot and cold water
  • Chrome finish

Specs

–
Product Type:

Knob

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy