Apply to be a TradeMaster!
Main product image of Faucet Handles for Price Pfister Contessa/Windsor (Clear Acrylic)
Magnifying glass
Hover image to zoom

Faucet Handles for Price Pfister Contessa/Windsor (Clear Acrylic)

Brand:
Danco
SKU:
88262
Rating:
(0)
Q&A:
(0)
Faucet Handles for Price Pfister Contessa/Windsor (Clear Acrylic)
Magnifying glass
Hover image to zoom
$6.51 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Acrylic

Description

–
Replace your worn out faucet handles with these Danco pair of handles for Price Pfister. Replacing leaky, worn-out handles will help restore your faucet to “like new” condition. With brand specific fit handles, you can be sure that your new handles are an exact match to the original style and fit perfectly. These handles are designed to be compatible with Price Pfister Contessa/Windsor tub/shower faucets.

Product Features:
  • Clear acrylic construction provides durability
  • Handle fits Price Pfister Contessa and Windsor tub/shower faucets
  • 2-3/8 in. diameter at the base with a 2-3/4 in. Height
  • Round knob design
  • Includes pair of hot and cold handles
  • Clear color with a chrome button

Specs

–
Product Type:

Knob

Material:

Acrylic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy