Apply to be a TradeMaster!
Main product image of Universal Pop-Up Ball Rod Set
Magnifying glass
Hover image to zoom

Universal Pop-Up Ball Rod Set

Brand:
Danco
SKU:
88532
Rating:
(2)
Q&A:
(0)
Universal Pop-Up Ball Rod Set
Magnifying glass
Hover image to zoom
$9.48 each
In Stock
In Stock
Get 33 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Universal
Product Highlight: Material
Plastic, Steel

Description

–
The Danco Universal Ball Rod for Lavatory Pop-Up Drains is ideal for repairing worn-out, non-functioning pop-up drain assemblies where the lift rod no longer open and closes the bathroom sink stopper. The pop-up ball rod connects a stopper to a lift rod. Replacing the pop-up rod in your sink drain is an easy and inexpensive alternative to replacing the entire drain. This pop up ball rod set has a durable steel construction that will endure the rigors of everyday use. The versatile design fit will fit most faucets and includes balls and cone washers for an easy do-it-yourself installation.

Features:
  • Pull rod construction provides strength and durability
  • Includes (3) sizes of pop-up balls for versatility
  • Includes (2) cone washers for easy installation
  • Replaces most ball rod assemblies
  • Easy to follow instructions included
  • Intended for bathroom sink applications
  • Does not include nut or rod clip
Specifications:
  • Small Ball Diameter = 15 mm (0.59") with distance from edge of ball to end of gray rod = 30 mm (1.18 inch)
  • Medium Ball Diameter = 17 mm (0.67") with distance from edge of ball to end of gray rod = 28.5 mm (1.12 inch)
  • Large Ball Diameter = 18.3 mm (0.72") with distance from edge of ball to end of gray rod = 27.5 mm (1.08 inch)
  • Diameter of the gray rod tapers from about 5 mm (0.2") where it meets the ball to about 4.5 mm at the tip
  • Ball rod is 150 mm (5.9 inch) in length and 5.5 mm (0.22") in diameter
  • OEM Brand: Universal
  • Application: Sink
  • Material: Plastic, Steel
  • Product Type: Ball Rod

Specs

–
Product Type:

Washer

Ball Rod

Type:

Pop-Up

Used With:

Universal

Material:

Plastic

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Stainless Steel Spring Clip
SKU: P35910
Jones Stephens

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Best replacement option

This is a much better option than others because water does not touch any metal parts. I always have a problem with the metal rod corroding and this solves that problem for a long term solution.
Acme
Baltimore, MD
4 years ago
Was this review helpful to you?

Works great

Simple replacement when faucet manufacturer discontinues parts
C
Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy