Apply to be a TradeMaster!
Main product image of 9/16" OD Flat Faucet Washer (10-Pack), 88571
Magnifying glass
Hover image to zoom

9/16" OD Flat Faucet Washer (10-Pack), 88571

Brand:
Danco
SKU:
88571
Rating:
(1)
Q&A:
(0)
9/16" OD Flat Faucet Washer (10-Pack), 88571
Magnifying glass
Hover image to zoom
$0.93 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: OD
9/16"
Product Highlight: Size
1/4"
Product Highlight: Material
Rubber

Description

–
Fix your leaking faucet with Danco’s flat faucet washers. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture. Flat faucet washers are used mostly on quick opening styles of faucets. The flat design allows a full flow of water, provides positive shut-off, abrasion resistance and temperature resistance. Danco’s flat faucet washers are a necessity for an DIY faucet repair.

Product Features:
  • Tough, flexible rubber construction
  • 1/4 trade size – 9/16 in. O.D.
  • Designed to withstand harsh chemicals
  • High abrasive resistance and temperature resistance
  • Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • Use on “quick-opening” style faucets
  • Can withstand heat between a temperature range of 86°F-248°F (-30°C-120°C)
  • Designed to allow full water flow and provide a positive shut off
  • 10 flat washers per card
  • Complies with the reduction of lead in drinking water act

Specs

–
Product Type:

Washer

OD:

9/16"

Size:

1/4"

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

works as needed

old house hard water need these every few years
rockerarm
SoCal
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy