Apply to be a TradeMaster!
Main product image of 19/32" Flat Faucet Washer (10-Pack)
Magnifying glass
Hover image to zoom

19/32" Flat Faucet Washer (10-Pack)

Brand:
Danco
SKU:
88573
Rating:
(0)
Q&A:
(0)
19/32" Flat Faucet Washer (10-Pack)
Magnifying glass
Hover image to zoom
$0.93 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: OD
19/32"
Product Highlight: Size
1/4"
Product Highlight: Material
Rubber

Description

–
Fix your leaking faucet with Danco’s flat faucet washers. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture. Flat faucet washers are used mostly on quick opening styles of faucets. The flat design allows a full flow of water, provides positive shut-off, abrasion resistance and temperature resistance. Danco’s flat faucet washers are a necessity for an DIY faucet repair.

Product Features:
  • Tough, flexible rubber construction
  • 1/4L Trade size – 19/32 in. O.D.
  • Designed to withstand harsh chemicals
  • High abrasive resistance and temperature resistance
  • Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • Use on “quick-opening” style faucets
  • Can withstand heat between a temperature range of 86°F-248°F (-30°C-120°C)
  • Designed to allow full water flow and provide a positive shut off
  • 10 flat washers per card
  • Complies with the reduction of lead in drinking water act

Specs

–
Product Type:

Washer

OD:

19/32"

Size:

1/4"

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy