Apply to be a TradeMaster!
Main product image of 3/4" Beveled Faucet Washers (10-Pack), 88586
Magnifying glass
Hover image to zoom

3/4" Beveled Faucet Washers (10-Pack), 88586

Brand:
Danco
SKU:
88586
Rating:
(1)
Q&A:
(0)
3/4" Beveled Faucet Washers (10-Pack), 88586
Magnifying glass
Hover image to zoom
$1.53 each
In Stock
In Stock
Get 8 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: OD
3/4"
Product Highlight: Size
1/2"
Product Highlight: Material
Rubber

Description

–
These Danco beveled faucet washers can help you repair your leaky faucet. Replacing the seals on the faucet stem will create a better seal and help prevent water leaks. Faucets usually have one or more washers that prevent water from leaking out around the spout. Replacing worn-out washers is an inexpensive alternative to replacing the entire faucet fixture. Stopping the leak saves both water and energy. The tapered design of these washers helps prevent leaking and provides positive shutoff for your faucet.

Product Features:
  • Tough, flexible rubber construction
  • 1/2 trade size -3/4 in. O.D.
  • Beveled faucet washer
  • Prevents leaking and provides positive shutoff for your faucet
  • Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • High abrasive resistance and temperature resistance
  • Designed to withstand harsh chemicals
  • Provides a better seal which helps prevent leaks
  • Will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C)
  • Helps save water and energy
  • Includes 10 Washers

Specs

–
Product Type:

Washer

OD:

3/4"

Size:

1/2"

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed.

The right size washers, no more leak.
Double R
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy