Apply to be a TradeMaster!
Main product image of Lift & Turn Drain Stopper (Chrome)
Magnifying glass
Hover image to zoom

Lift & Turn Drain Stopper (Chrome)

Brand:
Danco
SKU:
88599
Rating:
(0)
Q&A:
(0)
Lift & Turn Drain Stopper (Chrome)
Magnifying glass
Hover image to zoom
$14.48 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–

Protect your drain from becoming clogged with the Danco Lift and Turn Tub Drain Stopper. It prevents unwanted debris and foreign objects from slipping down the drain. This drain stopper features a lift-and-turn style allowing for easy use, simply lift the stopper and give it a ¼ in. turn to lock it in the open position and reverse to close the stopper to fill the tub with water. The bathtub stopper has two thread sizes: 5/16 in. on the bottom end and 3/8 in. underneath the stopper. The thread sizes can be reversed to accommodate the tub drain threaded size. This bathtub stopper can replaces rapid fit bathtub drains 1200 series, Sterling, Carper's and Duracraft.

Features:

  • Ideal for replacing worn-out, dull and non-functioning bathtub drain stopper and you can convert a standard trip-lever drain to an easy lift and turn drain closure
  • Features a lift-and-turn style allowing for easy use, simply lift the stopper and give it a ¼ in. turn to lock it in the open position and reverse to close the stopper to fill the tub with water
  • Includes two thread sizes: 5/16 in. on the bottom end and 3/8 in. underneath the stopper. The thread sizes can be reversed to accommodate the tub drain threaded size
  • Replaces Rapid Fit bathtub drains 1200 series, Sterling, Carper's and Duracraft brands as well as replaces the stopper for Danco's lift and turn tub drain kit model # 88966
  • Can be installed without removing the drain
  • Metal construction provides strength and durability to withstand the rigors of everyday use
  • Classic chrome finish will update your existing bathtub trim and complement your bathroom decor

Specs

–
Finish:

Chrome

Product Type:

Stopper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy