Apply to be a TradeMaster!
Main product image of 1-3/4" Faucet Handle for Delta Single Handle Tub/Shower Faucets (Clear Acrylic), 88697
Magnifying glass
Hover image to zoom

1-3/4" Faucet Handle for Delta Single Handle Tub/Shower Faucets (Clear Acrylic), 88697

Brand:
Danco
SKU:
88697
Rating:
(0)
Q&A:
(0)
1-3/4" Faucet Handle for Delta Single Handle Tub/Shower Faucets (Clear Acrylic), 88697
Magnifying glass
Hover image to zoom
$10.91 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Acrylic
Product Highlight: Size
1-3/4"

Description

–
If your faucet handles have seen better days, you can bring your faucet back to life with this replacement handle for single handle repair Delta faucets. Replacing leaky, worn-out handles will help restore your faucet to “like new” condition. With brand specific fit handles, you can be sure that your new handles are an exact match to the original style and fit perfectly. This handle is designed to be compatible with Delta and tub/shower faucets.

Product Features:
  • Durable acrylic construction
  • Designed for use on Delta bathroom tub/shower faucets
  • Fits Delta #212 ball; diagonal broach style stem
  • 1-3/4 in. diameter with 2-3/16 in. height
  • Stylish clear finish

Specs

–
Product Type:

Knob

Material:

Acrylic

Size:

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy