Apply to be a TradeMaster!
Main product image of 1/4" x 2-1/4" Closet Bolts
Magnifying glass
Hover image to zoom

1/4" x 2-1/4" Closet Bolts

Brand:
Danco
SKU:
88772A
Rating:
(0)
Q&A:
(0)
1/4" x 2-1/4" Closet Bolts
Magnifying glass
Hover image to zoom
$7.91 each
In Stock
In Stock
Get 1 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 2-1/4"
Product Highlight: Used With
Universal
Product Highlight: Material
Brass

Description

–
Use these Danco “KWIK” Closet Bolts to fasten a toilet bowl securely to the floor. These bolts have a unique Break-a-way feature that enables you to adjust to the proper height without the use of a hacksaw. This allows for a quicker installation and perfect alignment.

Features:
  • Includes extra heavy nuts and nickel plated brass washers
  • Bolt size: 1/4" x 2-1/4"
  • Unique break-a-way feature allows adjustment to the proper height
  • Unique captured washer feature
  • Packaged 1 pair per pack
Specifications:
  • OEM Brand: Universal
  • Application: Toilet
  • Material: Brass
  • Product Type: Toilet Closet Bolts

Specs

–
Type:

Closet

Size:

1/4" x 2-1/4"

Used With:

Universal

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy