Apply to be a TradeMaster!
Main product image of 2-1/4" Lavatory Mesh Sink Strainer (Stainless Steel)
Magnifying glass
Hover image to zoom

2-1/4" Lavatory Mesh Sink Strainer (Stainless Steel)

Brand:
Danco
SKU:
88820
Rating:
(0)
Q&A:
(0)
2-1/4" Lavatory Mesh Sink Strainer (Stainless Steel)
Magnifying glass
Hover image to zoom
$6.28 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/4"
Product Highlight: Finish
Stainless Steel

Description

–

Keep your sink drain clear and clog-free with the Danco 2-1/4 in. Stainless Steel Mesh Lavatory Strainer. This durable stainless steel strainer effectively prevents unwanted debris from entering your drain while allowing water to flow freely. Built to withstand daily use, the Danco strainer ensures smooth drainage and protects your pipes from blockages. Perfect for maintaining a clean, efficient sink, this strainer is a must-have for any bathroom or kitchen.

Features:

  • High-quality stainless-steel construction
  • Fits 2-1/4 in. drain opening
  • Mesh allows water to pass through
  • Water flows through freely while it catches unwanted food bits and debris
  • Keeps objects out of drains and prevents clogs
  • Universal design for use in kitchen sinks
  • Freestanding, portable design allows for easy removable
  • Features a design that can be easily set in place or removed
  • Rust and stain resistant
  • Easy to use, empty and clean; dishwasher safe

Specs

–
Size:

2-1/4"

Finish:

Stainless Steel

Product Type:

Strainer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy