Apply to be a TradeMaster!
Main product image of 5" Flat Suction Sink Stopper (White)
Magnifying glass
Hover image to zoom

5" Flat Suction Sink Stopper (White)

Brand:
Danco
SKU:
89042
Rating:
(0)
Q&A:
(0)
5" Flat Suction Sink Stopper (White)
Magnifying glass
Hover image to zoom
$2.03 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Size
5"

Description

–

The Danco 5 in. Flat Suction Sink Stopper is designed for use in kitchen or bathroom sinks. It is designed to keep objects and debris out of your drain so it will flow freely. This stopper is crafted with white rubber for durability and longevity.

Features:

  • Constructed of a durable rubber for longevity
  • Corrosion resistant material
  • Flat suction style allows for maximum room within your sink
  • 5 in. diameter fits most sinks
  • Designed for use in kitchen or bathroom sinks
  • Can be used for indoor or outdoor applications
  • White finish gives a simple, but elegant feel to your sink
  • Easy to install - no tools required

Specs

–
Finish:

White

Size:

5"

Product Type:

Stopper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy