Apply to be a TradeMaster!
Main product image of Replacement Cross-Arm Handle in Brushed Nickel (2-Pack)
Magnifying glass
Hover image to zoom

Replacement Cross-Arm Handle in Brushed Nickel (2-Pack)

Brand:
Danco
SKU:
89255P
Rating:
(0)
Q&A:
(0)
Replacement Cross-Arm Handle in Brushed Nickel (2-Pack)
Magnifying glass
Hover image to zoom
$48.47 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Used With
Universal

Description

–
Brushed Nickel Cross-Arm Handle Replacement

Introduce a touch of style to your faucet fixture with the Danco Cross-Arm Handle. This custom look handle features a cross-style design in a brushed nickel finish. The universal design includes adapters to fit most faucets with a 1 inch diameter at the base. It features a metal construction that provides strength and durability with an overall height of 2.25 inches. The handle includes hot, cold and arrow buttons that allow for you to chose which index button you would like to you. The complete kit includes everything you need to install this replacement handle.

Features:
  • Durable metal construction provides strength and durability
  • Universal design with an updated look includes adapters to fit most faucet fixtures
  • Not recommended for Moen or Delta
  • 1 in. diameter at base; overall height is 2.25 in.
  • Equipped to work with hold or cold water and is equipped with the diverter buttons to handle this
  • Includes (7) different sizes of plastic handle bushings, (2) plastic spacers, (1) universal metal bushing, (5) screws, and an Allen wrench for an easier installation
  • Variety of the most popular handle bushings with a gauge for accurate sizing
  • Includes (2) handles that operates easily and the gentle curves provide a luxurious feeling
  • Features a cross-style design in brushed nickel for a modern accent to your existing faucet fixture
  • All necessary tools and accessories are included to make installation as easy and stress-free as possible

Specs

–
Product Type:

Handle

Material:

Zinc

Used With:

Universal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy